Zoro Homepage

3 Piece Socket Tray Metric

  • Mfr # 22211

  • Zoro # G8406689


product price: $19.15
/ea

Key Features

Application
to sort your sockets in ascending order for quick and easy identification.
For Use With
Sockets
Width
5.5
Height
4
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22211
Zoro #
G8406689
UPC #
076812222114
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
4

Details

Item
Socket Tray Metric
Application
to sort your sockets in ascending order for quick and easy identification.
For Use With
Sockets
Weight
1.5

Description

3 Piece Socket Tray Metric.Optimize your time under the hood by eliminating time spent looking for the right tool with OEMTOOLS organizational equipment. Finding the
socket you need in a cluttered toolbox can be frustrating and time consuming. Socket trays allow you to sort your sockets in ascending order for quick and easy identification.
3 Piece Set for 1/4", 3/8" and 1/2" Drive Sockets. Posts are Clearly Labeled for Effortless Identification. Socket Range: 4 mm to 15 mm (1/4" Drive), 6 mm to 20 mm (3/8" Drive), 10 mm to 27 mm (1/2" Drive). Each Post Has an Extended Base for a More Secure Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.