
3 Ton Jack Stand (Pair)
Mfr # 24852
Zoro # G8406521
product price: $85.25
/ea
Free Shipping & Returns
Key Features
Application
Width
8.3
Height
14.1
Length
9.3
For Use With
Automobiles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24852
Zoro #
G8406521
UPC #
76812248527
Country of Origin
China
Dimensions
Width
8.3
Height
14.1
Length
9.3
Details
Item
Jack Stand
Application
For Use With
Automobiles
Weight
15.55
Description
3 Ton Jack Stands (Pair) are designed to increase your productivity while maintaining safety. The selflocking ratcheting design allows quick and safe adjustments to the
height of the stand. For jobs small and large, this jack stand pair is an essential addition to any home garage or small shop. Large Welded Foot Pads Provide Extra Stability and Help Prevent Sinking into Asphalt and Similar Surfaces.
Recessed Saddle for a Secure Placement. Self Locking Ratchet Allows Safe and Easy Adjustment. Sold and Used in Pairs. Max. Height: 17-3/4", Min. Height: 12", Meets ANSI 2014 Standards
height of the stand. For jobs small and large, this jack stand pair is an essential addition to any home garage or small shop. Large Welded Foot Pads Provide Extra Stability and Help Prevent Sinking into Asphalt and Similar Surfaces.
Recessed Saddle for a Secure Placement. Self Locking Ratchet Allows Safe and Easy Adjustment. Sold and Used in Pairs. Max. Height: 17-3/4", Min. Height: 12", Meets ANSI 2014 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.