
33 Piece Security Bit Set
Mfr # 25959
Zoro # G7604329
product price: $12.89
/eaKey Features
Includes
Set Includes Storage Case and 1/4" Hex Bit Adapter
Fastening Tool Item
Security Bit Set
Application - Tools
The OEMTOOLS 25959 Security Bit Set includes 32 bits and a 1/4" hex bit adapter designed for tamper-resitant fasteners. This set includes 5 of the most popular security bits -- star, spanner, tri-wing, hex security and tamper-proof star.
For Use With
tamper-resistant fasteners
Overall Length
7.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25959
Zoro #
G7604329
UPC #
076812259592
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7.4
Height
1.2
Width
4
Details
Includes
Set Includes Storage Case and 1/4" Hex Bit Adapter
Fastening Tool Item
Security Bit Set
Application - Tools
The OEMTOOLS 25959 Security Bit Set includes 32 bits and a 1/4" hex bit adapter designed for tamper-resitant fasteners. This set includes 5 of the most popular security bits -- star, spanner, tri-wing, hex security and tamper-proof star.
For Use With
tamper-resistant fasteners
Weight
1
Description
The OEMTOOLS 25959 Security Bit Set includes 32 bits and a 1/4" hex bit adapter designed for tamper-resistant fasteners. This set includes 5 of the most popular security bits -- torq, spanner, tri-wing, hex security and tamper-proof star. Durable Chrome Vanadium Steel. Set Includes Storage Case and 1/4" Hex Bit Adapter
Torq: 6, 8 and 10 mm. Spanner: 4, 6, 8 and 10 mm. Tri-Wing: #1, #2, #3 and #4. Metric Hex Security: 2, 2.5, 3, 4, 5 and 6 mm. SAE Hex Security: 5/64", 3/32", 7/64", 1/8", 9/64" and 5/32".
Torq: 6, 8 and 10 mm. Spanner: 4, 6, 8 and 10 mm. Tri-Wing: #1, #2, #3 and #4. Metric Hex Security: 2, 2.5, 3, 4, 5 and 6 mm. SAE Hex Security: 5/64", 3/32", 7/64", 1/8", 9/64" and 5/32".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.