Zoro Homepage

34 mm Jumbo Combination Wrench

  • Mfr # 22131

  • Zoro # G8406558


product price: $25.19
/ea

Key Features

Overall Length
17.2
Width
2.7
Height
0.7
Application
OEMTOOLS 34 mm Jumbo Wrenches are made of high quality drop forged steel and are precision-machined to prevent fastener damage.
Weight
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22131
Zoro #
G8406558
UPC #
076812221315
Country of Origin
China

Dimensions

Overall Length
17.2
Width
2.7
Height
0.7

Details

Application
OEMTOOLS 34 mm Jumbo Wrenches are made of high quality drop forged steel and are precision-machined to prevent fastener damage.
Weight
2.2
For Use With
fasteners

Description

34 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your
Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.