Zoro Homepage

3/8" Drive 6Pt. Magntic Spark Plug, Socket Set 5/8", 9/16", 13/16", 3pcs

  • Mfr # 22891

  • Zoro # G7603699


product price: $24.99
/ea

Key Features

Includes
Includes: 5/8", 9/16" and 13/16"
For Use With
Spark plugs
Width
3.1
Height
1.2
Application
make fastener engagement quick and smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22891
Zoro #
G7603699
UPC #
076812228918
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.1
Height
1.2

Details

Item
Socket Set
Includes
Includes: 5/8", 9/16" and 13/16"
For Use With
Spark plugs
Application
make fastener engagement quick and smooth
Weight
1

Description

The OEMTOOLS 3 Piece 3/8 Drive Magnetic Spark Plug Socket Set is made with a Hard ChromeTM Finish that is easy to clean and keeps away rust. The sockets are made with special alloy steel, which is heat-treated for extra strength. The chamfered ends on bits and sockets make fastener engagement quick and smooth. The Spark Plug Sockets are magnetic and won't wear out or be damaged by oil. Includes: 5/8", 9/16" and 13/16". Deep Marking for Easy Identification. Knurling Position is Optimized for Best Finger Gripping Position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.