
4 Gal Oil Drain Pan, Green
Mfr # 87034
Zoro # G304662246
product price: $45.99
/eaKey Features
Length
18
Width
6
Height (In.)
23
Application
Efficient transfer of liquids
For Use With
Liquids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87034
Zoro #
G304662246
UPC #
76812870346
Country of Origin
China
Dimensions
Length
18
Width
6
Height (In.)
23
Details
Item
Drain Pan
Application
Efficient transfer of liquids
For Use With
Liquids
Weight
2
Description
The OEMTOOLS 4 Gallon Oil Drain Pan is designed for efficient transfer of liquids. This oil drain pan is constructed with chemical resistant polyethylene for durability and longevity. Likely to be the most valuable player in your oil change kit, it features a pour spout and nosplash lip to help prevent potentially dangerous fluid spills. This easy-touse 4 Gallon Oil Drain with a space-saving stackable design is as thoughtfully designed as any oil drain pan around. Heavy Duty Polyethylene Construction,Features a Pour Spout and No-Splash Lip, 3 Ergonomic Handles for Efficient Transport and Easy Pouring.Dimensions: 18" (Ø) x 6" (H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.