Zoro Homepage

40 Wrench Magnetic Organizing Rails

  • Mfr # 22217

  • Zoro # G7603769


product price: $27.59
/ea

Key Features

Length
16.6
Height
1.1
Weight
1
Application
Easy tool identification
Width
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217
Zoro #
G7603769
UPC #
076812222176
Country of Origin
Taiwan, Province of China

Dimensions

Length
16.6
Height
1.1
Width
2.2

Details

Item
Organizing Rails
Weight
1
Application
Easy tool identification
For Use With
Wrenches

Description

Optimize your time under the hood by eliminating time spent looking for the right tool with OEMTOOLS Wrench Holder Sets. Wrench Holding sets are quickly assembled and are slotted in ascending order for easy tool identification. Sort Up to 40 Wrenches. Magnetic Attachment Sticks to Any Ferrous Surface and Stays Put in Transit. Slotted Design Will Fit a Variety of Wrench Types and Sizes. Rail Dimensions: 16.6" (L) x 1.9" (H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.