Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oemtools 4V Max. Li-ion Cordless Screwdriver, 230 rpm 24667

4V Max. Li-ion Cordless Screwdriver, 230 rpm (Discontinued)

  • Mfr # 24667
  • Zoro # G100447160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24667
Zoro #
G100447160
UPC #
76812246677
Country of Origin
China

Details

Voltage
4 V
Includes
(4) 1/4" Hex Bits; (1) Charger
Item
Cordless Screwdrivers
Tool Weight
1 lbs
Cordless Tool Battery Type
Rechargeable Battery
No Load RPM
0-230 rpm
Standards
cETLus

Description

The OEMTOOLS 4V Max. Li-ion Cordless Screwdriver is used for fastening and pre-drilling wood, plastic and light-gauge metal, and other applications. The screwdriver uses a high-capacity, 4V Li-ion slide battery for longer life and more power to get the job done. The trigger activated LED work light is perfect for jobs with minimal lighting. The battery resists self-discharge and will remain ready-to-use even after storage. The charger is designed with an auto shut-off feature to save energy, prevent over-charge, and enhance battery life.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.