Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Crank Bolt Socket Set

  • Mfr # 25276

  • Zoro # G7603839


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes: 17, 19, 21, 22, 26 and 27 mm
Application
Break loose stubborn crank bolts with an OEMTOOLS Heavy Duty Crank Bolt Socket. Constructed with durable chrome molybdenum steel, these heavy duty impacts sockets are designed with more mass for high torque applications. The EVA set features sockets for the 6 most common crank bolts sizes, perfect for shops servicing a range of domestic and import vehicle models. Removing crank bolts can be tiresome work with a standard socket, so use the right tool for the job -- OEMTOOLS Crank Bolt Sockets.
Width
7.67
For Use With
Crank bolts
Weight
11.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25276
Zoro #
G7603839
UPC #
076812252760
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.67
Height
2.05

Details

Item
Crank Bolt Socket Set
Includes
Includes: 17, 19, 21, 22, 26 and 27 mm
Application
Break loose stubborn crank bolts with an OEMTOOLS Heavy Duty Crank Bolt Socket. Constructed with durable chrome molybdenum steel, these heavy duty impacts sockets are designed with more mass for high torque applications. The EVA set features sockets for the 6 most common crank bolts sizes, perfect for shops servicing a range of domestic and import vehicle models. Removing crank bolts can be tiresome work with a standard socket, so use the right tool for the job -- OEMTOOLS Crank Bolt Sockets.
For Use With
Crank bolts
Weight
11.55

Description

Break loose stubborn crank bolts with an OEMTOOLS Heavy Duty Crank Bolt Socket. Constructed with durable chrome molybdenum steel, these heavy duty impact sockets are designed with more mass for high torque applications. This EVA set features sockets for the 6 most common crank bolt sizes, perfect for shops servicing a range of domestic and import vehicle models. Removing crank bolts can be tiresome work with a standard socket, so use the right tool for the job -- OEMTOOLS Crank Bolt Sockets. Includes: 17, 19, 21, 22, 26 and 27 mm. Heavy Duty Impact Grade Socket. Deep Counter-Weighted Sockets Provide Increased Torque to Break Loose Stubborn Crank Bolts. Applications: Honda-Acura, Models: Accord, Civic, Pilot, CRV, Odyssey, CL TL Integra, MDX, Vehicles. Plus Toyota-Lexus, Models: Camry, Corolla, 4Runner, Sequoia, ES300, LS400 Vehicles, and More. Constructed with Durable Chrome Moly Steel. 1/2" Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.