Zoro Homepage

6 Piece SAE and Metric Socket Tray Set (Red and Gray)

  • Mfr # 22413

  • Zoro # G7604030


product price: $68.39
/ea

Key Features

Application
Sort your sockets in ascending order for quick and easy identification.
For Use With
Sockets
Height
4.2
Weight
2.85
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22413
Zoro #
G7604030
UPC #
076812224132
Country of Origin
China

Dimensions

Height
4.2
Width
7.5

Details

Item
SAE and Metric Socket Tray Set
Application
Sort your sockets in ascending order for quick and easy identification.
For Use With
Sockets
Weight
2.85

Description

OEMTOOLS organizational equipment helps you optimize your time under the hood and Eliminate wasted time spent looking for the right tool. Finding the socket you need in a cluttered toolbox can be frustrating and time consuming. With socket trays, you can sort your sockets in ascending order for quick and easy identification. Store and Organize 1/4", 3/8" and 1/2" Drive Sockets. Includes 6 Trays - 1/4", 3/8" and 1/2" in Both Metric and SAE. Metric Socket Range: 4 mm to 15 mm (1/4" Drive), 6 mm to 20 mm (3/8" Drive), 10 mm to 27 mm (1/2" Drive). SAE Socket Range: 1/8" to 5/8" (1/4" Drive), 1/4" to 1" (3/8" Drive), 3/8" to 1-1/4" (1/2" Drive). Each Post Features an Extended Base for a More Secure Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.