
6 Piece SAE Jumbo Combination Wrench Set (1-1/16 - 1-7/16)
Mfr # 22100
Zoro # G8238687
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Range of Lengths
20
Height
3.5
Width
4.2
Application
a long lasting durable wrench that can tackle any job
For Use With
Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22100
Zoro #
G8238687
UPC #
076812221001
Country of Origin
China
Dimensions
Range of Lengths
20
Height
3.5
Width
4.2
Details
Item
Jumbo Combination Wrench Set
Application
a long lasting durable wrench that can tackle any job
For Use With
Nuts
Weight
11.65
Description
Jumbo Combination Wrenches are made of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. All OEMTOOLS are backed b our lifetime warranty - so if you have any problem with our products, we will stand behind them.
Includes: 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16"
Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-panel Design for Added Strength 15° Offset 12 Pt. Box End Design Provides Clearance for Y+K44our
Knuckles, Box End Incorporates a Radius Corner Design That Engages,the Flats of the Fastener, Not the Corners, Providing 15% to 20% More Torque, Open End is Offset 15° for Greater Access and Designed with a Continuous Curve that Distributes Stress Back into the Wrench for Increased Strength, Includes Canvas Rollup Storage Bag to Protect the Wrenches, During Transportation and Organized for Storage.
Includes: 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16"
Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-panel Design for Added Strength 15° Offset 12 Pt. Box End Design Provides Clearance for Y+K44our
Knuckles, Box End Incorporates a Radius Corner Design That Engages,the Flats of the Fastener, Not the Corners, Providing 15% to 20% More Torque, Open End is Offset 15° for Greater Access and Designed with a Continuous Curve that Distributes Stress Back into the Wrench for Increased Strength, Includes Canvas Rollup Storage Bag to Protect the Wrenches, During Transportation and Organized for Storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.