
6 Ton Jack Stands (Pair)
Mfr # 24853
Zoro # G8238739
product price: $200.95
/ea
Free Shipping & Returns
Key Features
For Use With
Vehicle
Application
Length
12.3
Width
11
Height
18.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24853
Zoro #
G8238739
UPC #
076812248534
Country of Origin
China
Dimensions
Length
12.3
Width
11
Height
18.7
Details
For Use With
Vehicle
Application
Item
Jack Stand
Weight
30.85
Description
6 Ton Jack Stands (Pair) are designed to increase your productivity while maintaining safety. The selflocking ratcheting design allows quick and safe adjustments to the height of the stand. For jobs small and large, this jack stand pair is an essential addition to any home garage or small shop.
Large Welded Foot Pads Provide Extra Stability and Resists
Sinking into Asphalt and Similar Surfaces, Recessed Saddle for a Secure Placement, Self-Locking Ratchet Allows Safe and Easy Adjustment, Max. Height: 24-3/8", Min. Height: 15-3/4", Meets ANSI 2014 Standards
Large Welded Foot Pads Provide Extra Stability and Resists
Sinking into Asphalt and Similar Surfaces, Recessed Saddle for a Secure Placement, Self-Locking Ratchet Allows Safe and Easy Adjustment, Max. Height: 24-3/8", Min. Height: 15-3/4", Meets ANSI 2014 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.