Zoro Homepage

7 Piece Locking Pliers Set

  • Mfr # 23987

  • Zoro # G7604049


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
15.7
Overall Length
10.4
Plier Item
Locking Pliers Set
Height (In.)
2.1
Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23987
Zoro #
G7604049
UPC #
76812239877
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
15.7
Overall Length
10.4
Height (In.)
2.1

Details

Plier Item
Locking Pliers Set
Application
For Use With
Clamping and gripping task
Weight
4.8

Description

The OEMTOOLS 23987 Locking Pliers Set includes 4 curved jaw pliers and 3 long nose pliers for a variety of clamping and gripping tasks. Constructed with heat-treated alloy steel, these locking pliers feature hardened teeth to provide a sure grip from any angle. This set includes a custom EVA tray to securely fit in cabinet or toolbox drawers. The custom-cut contrast soft foam tray shows you if a tool is missing, and helps to keep your tools organized and ready for the next job. Curved Jaw Pliers: 4", 5", 7" and 10". Long Nose Pliers: 4", 6" and 9". Constructed with Heat-Treated Alloy Steel. Precision-Machined Jaws Feature Hardened Teeth to Provide a Sure Grip from Any Angle. Easy Release Trigger for Improved Control. EVA Tray for Secure Fit in Cabinet or Tool Box Drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.