Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Jumbo Combination Wrench Set (33 mm - 50 mm)

  • Mfr # 22121

  • Zoro # G8238635


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Range of Lengths
25
Height
4.5
Width
5.1
Application
OEMTOOLS 12 Pt. Jumbo Combination Wrenches are made of high quality drop-forged alloy steel that delivers a long lasting duarble wrench that can tackle any job. All OEMTOOLS are backed by our lifetime warrenty -- so if you have any problems with our products, we will stand behind them.
For Use With
Fastener heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22121
Zoro #
G8238635
UPC #
076812221216
Country of Origin
China

Dimensions

Range of Lengths
25
Height
4.5
Width
5.1

Details

Item
Jumbo Combination Wrench Set
Application
OEMTOOLS 12 Pt. Jumbo Combination Wrenches are made of high quality drop-forged alloy steel that delivers a long lasting duarble wrench that can tackle any job. All OEMTOOLS are backed by our lifetime warrenty -- so if you have any problems with our products, we will stand behind them.
For Use With
Fastener heads
Weight
24.5

Description

12 Pt. Jumbo Combination Wrenches are made of high
quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. All OEMTOOLS are backed by our lifetime warranty - so if you have any problem with our products, we will stand behind them.
Includes: 33 mm, 34 mm, 35 mm, 36 mm, 40 mm, 42 mm, 46 mm, 50 mm, Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion, Raised-panel Design for Added Strength, 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles, Box End Incorporates a Radius Corner Design That En+K45gages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque, Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress. Back into the Wrench for Increased Strength,
Includes Canvas Rollup Storage Bag to Protect the WrenchesDuring Transportation and Organized for Storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.