
9 Gallon Upright Portable Oil Drain
Mfr # 87032
Zoro # G7604094
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Length
18.75
Width
17.75
Height (In.)
22.3
Application
For Use With
Used vehicle oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87032
Zoro #
G7604094
UPC #
76812870322
Country of Origin
China
Dimensions
Length
18.75
Width
17.75
Height (In.)
22.3
Details
Item
Upright Portable Oil Drain
Application
For Use With
Used vehicle oil
Weight
13.2
Description
9 Gallon Upright Portable Oil Drain. efficient way to evacuate used oil from a vehicle. Simply position the 17" diameter funnel below the oil drain plug, adjust the drain height, and release the waste oil into the draInch The 9 gallon tank features translucent green plastic, so the user can monitor waste oil levels. This oil drain is equipped with an evacuation spout and drain valve for easy waste oil disposal when the tank is full. Adjustable Drain Height: 32" to 62". Funnel Diameter: 17". Features Built-in Drain Valve and Evacuation Spout. 4 Heavy Duty Casters for Easy Transport. Includes Tool Holder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.