Zoro Homepage

Alternator Decoupler Pulley Tool Kit

  • Mfr # 27261

  • Zoro # G404662221


product price: $23.55
/ea

Key Features

Includes
2 Pulley Sockets (H22 x 33T and H17 x H19 x 30L) and 3 Shaft Bits (H10 x FM H10, T50 x H10 x 75L and M10 x H10 x 75L)
Width
3.5
Height
1.8
Cord Length
4.7
For Use With
Alternator decoupler pulleys.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27261
Zoro #
G404662221
UPC #
076812272720
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
1.8
Cord Length
4.7

Details

Item
Alternator Decoupler Pulley Tool Kit
Includes
2 Pulley Sockets (H22 x 33T and H17 x H19 x 30L) and 3 Shaft Bits (H10 x FM H10, T50 x H10 x 75L and M10 x H10 x 75L)
For Use With
Alternator decoupler pulleys.
Application
Removes and Installs many alternator decoupler pulleys on the most popular vehicles.
Weight
1

Description

This set removes and Installs many alternator decoupler pulleys on the most popular vehicles. It works on both Overriding Alternator Decoupler
(OAD) and One-Way Clutch (OWC) pulleys. The tools can be used while the alternator is on or off the vehicle. Set Works on Both Overriding Alternator Decoupler (OAD) and One-Way Clutch (OWC) Pulleys,
Tools May Be Used While the Alternator is On or Off the Vehicle, Includes 2 Pulley Sockets (H22 x 33T and H17 x H19 x 30L) and 3 Shaft Bits (H10 x FM H10, T50 x H10 x 75L and M10 x H10 x 75L),
Comes in a Sturdy Blow Mold Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.