Zoro Homepage

Automotive Bearing Cup Installer

  • Mfr # 24549

  • Zoro # G8238860


product price: $68.49
/ea

Key Features

Width
5.3
Height
1.5
Cord Length
12
Weight
4.45
For Use With
Bearing cups
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24549
Zoro #
G8238860
UPC #
076812245496
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.3
Height
1.5
Cord Length
12

Details

Item
Automotive Bearing Cup Installer
Weight
4.45
For Use With
Bearing cups
Application
Efficiently install 2 bearing cups in one easy process with the OEMTOOLS 24549 Automotive Bearing Cup Installer. This innovative Installer features magnetic contact points to retain bearing cups during installation.

Description

Automotive Bearing Cup Installer. Efficiently install 2 bearing cups in one easy process. This innovative Installer features magnetic contact points to retain bearing cups during installation. For the Installation of Bearing Cups on Light and Medium Duty U-Joints. Efficiently Install 2 Bearing Cups in One Process, Contact Points Feature Magnets to Retain Bearing Cups DuringOperation, May Be Used with 1/2" Drive Impact Wrench or Smaller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.