Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Joint Separator

  • Mfr # 25202

  • Zoro # G7603954


product price: $13.59
/ea

Key Features

For Use With
Ball joint
Weight
1.65
Application
The OEMTOOLS Ball Joint Separator features heat-treated heavy duty alloy steel and tapered fork wedge ends with 15/16" opening. A long knurled handle provides positive grip.
Length
14.8
Width (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25202
Zoro #
G7603954
UPC #
076812252029
Country of Origin
China

Dimensions

Length
14.8
Width (In.)
2.75
Height (In.)
1

Details

Item
Ball Joint Separator
For Use With
Ball joint
Weight
1.65
Application
The OEMTOOLS Ball Joint Separator features heat-treated heavy duty alloy steel and tapered fork wedge ends with 15/16" opening. A long knurled handle provides positive grip.

Description

The OEMTOOLS Ball Joint Separator features heat-treated heavy duty alloy steel and tapered fork wedge ends with 15/16" opening. A long knurled handle provides positive grip. Heat-Treated, Heavy Duty Alloy Steel. Tapered Fork End Has a 15/16" Opening. Knurled Handle. Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.