Zoro Homepage

Brake Caliper Hanger Set (8 Pack)

  • Mfr # 24518

  • Zoro # G7603960


product price: $29.39
/ea

Key Features

Application
Not only are these great for holding calipers out of the way and preventing damage to brake hoses, you will find many other undercar and under hood uses to make you work faster. Having this job specific tool is much easier, safer, faster and more professional than having to use old coat hangers, zip ties, bungee cords or mechanics' wire. You get 8 hooks, so you can service all 4 wheels at the same time and even work on 2 cars simultaneously.
Height
2.3
Weight
1.3
Inside Diameter
8.3
Width
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24518
Zoro #
G7603960
UPC #
076812245182
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.3
Inside Diameter
8.3
Width
3.2
Length
8.3

Details

Application
Not only are these great for holding calipers out of the way and preventing damage to brake hoses, you will find many other undercar and under hood uses to make you work faster. Having this job specific tool is much easier, safer, faster and more professional than having to use old coat hangers, zip ties, bungee cords or mechanics' wire. You get 8 hooks, so you can service all 4 wheels at the same time and even work on 2 cars simultaneously.
Weight
1.3
For Use With
Brake hoses

Description

Not only are these great for holding calipers out of the way and preventing damage to brake hoses, you will find many other undercar and under hood uses to make you work faster. Having this job specific tool is much easier, safer, faster and more professional than having to use old coat hangers, zip ties, bungee cords or mechanics' wire. You get 8 hooks, so you can service all 4 wheels at the same time and even work on 2 cars simultaneously. Prevents Kinking or Premature Failure of Brake Hose. Keeps Calipers Up and Out of the Way When Servicing Suspension Components, Brakes, etc. Hi Vis Green Powder-coat So You Don't Misplace Them or Leave Them Attached to the Vehicle. Many Other Undercar and Under-Hood Uses. Package of 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.