Zoro Homepage

Cooling System Refiller AirEvac Kit

  • Mfr # 24444

  • Zoro # G7603884


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
11.73
Width
11.97
Weight
4.75
For Use With
The cooling system
Height
5.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24444
Zoro #
G7603884
UPC #
076812244444
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.73
Width
11.97
Height
5.04

Details

Weight
4.75
For Use With
The cooling system
Application
Purges trapped air from the cooling system to eliminate the threat of engine damage from overheating. Refills the cooling system quickly and efficiently with no mess. It has a muffler that dampens the noise output.

Description

Cooling System Refiller AirEvac Kit. Purges trapped air from the cooling system to Eliminate the threat of engine damage from overheating. Refills the cooling system quickly and efficiently with no mess. It has a muffler that dampens the noise output. Quickly Refills Cooling System and Eliminates Trapped Air, Performs Vacuum Leak Tests on the cooling System, Helps Prevent Come-Backs and the Threat of Engine Damage, 5 Additional ushings and Tapered Cone Adapter to Cover Most Vehicle Cooling Systems, Universal adapter Forms an Airtight Seal with Most Radiator and Coolant Bottle Necks - No Custom Adapters Required, Comes in Sturdy Blow Mold Storage Case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.