Zoro Homepage

Floor Jack Crossbeam

  • Mfr # 24833

  • Zoro # G8407179


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Width
5.09
Weight
26.5
Length
28.5
Height
5.5
For Use With
The entire front, rear or side of a lifted vehicle.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24833
Zoro #
G8407179
UPC #
076812248336
Country of Origin
China

Dimensions

Width
5.09
Length
28.5
Height
5.5

Details

Item
Floor Jack Crossbeam
Weight
26.5
For Use With
The entire front, rear or side of a lifted vehicle.

Description

Floor Jack Crossbeam. When used in conjunction with most standard garage floor jacks, the OEMTOOLS Floor Jack Crossbeam greatly reduces the chance of undercarriage metal damage and provides stability for the entire front,
rear or side of a lifted vehicle. Compatible with any Floor Jack That Has a 1?1/8" Diameter Saddle Stud. Saddles Adjust from 23" to 32" on Center. Threaded Pad Design Provides an Additional 2" Adjustment. Rubber Lift Pads for Even Better Stability. Lifts FWD Vehicles without Axle Beam. Use to Lift Cars at Rocker Panels for Simultaneous Wheel Service. Heavy Steel Construction for Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.