Zoro Homepage

Fuel Pump Module Spanner Wrench

  • Mfr # 25156

  • Zoro # G7604085


product price: $32.99
/ea

Key Features

For Use With
Fuel pump retaining ring
Length
10.9
Weight
1.3
Width
8.2
Application
The OEMTOOLS Fuel Pump Module Spanner Wrench removes and installs the fuel pump retaining ring holding the Fuel Pump Module onto the gas tank. The Fuel Pump Module Spanner Wrench is fully adjustable for inside and outside grip.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25156
Zoro #
G7604085
UPC #
076812251565
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.9
Width
8.2
Height
1.2

Details

Item
Fuel Pump Module Spanner Wrench
For Use With
Fuel pump retaining ring
Weight
1.3
Application
The OEMTOOLS Fuel Pump Module Spanner Wrench removes and installs the fuel pump retaining ring holding the Fuel Pump Module onto the gas tank. The Fuel Pump Module Spanner Wrench is fully adjustable for inside and outside grip.

Description

The OEMTOOLS Fuel Pump Module Spanner Wrench removes and installs the fuel pump retaining ring holding the Fuel Pump Module onto the gas tank. The Fuel Pump Module Spanner Wrench is fully adjustable for inside and outside grip.
Fully Adjustable for Inside and Outside Grip, Removes and Installs the Fuel Pump Retaining Ring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.