Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oemtools Heavy Duty 20V Cordless Hammer Drill, 2000 rpm, 1/2" Jacob's Chuck GNS24482

Heavy Duty 20V Cordless Hammer Drill, 2000 rpm, 1/2" Jacob's Chuck (Discontinued)

  • Mfr # GNS24482
  • Zoro # G5225919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNS24482
Zoro #
G5225919
UPC #
76812244826
Country of Origin
China

Dimensions

Chuck Size
1/2"

Details

Voltage
20 V
Chuck Type
Jacob's
Max. Torque
250 in-lbs
No Load RPM
0-2000
Item
Power Drills
Cordless Tool Battery Type
Lithium-Ion
Tool Weight
7.85 lbs
Handle Type
Pistol Grip
Corded/Cordless
Cordless

Description

OEMTOOLS® Heavy Duty 20V Cordless Hammer Drill, 2000 rpm, 1/2" Jacob's Chuck, 20 Volt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.