Zoro Homepage

Heavy Duty U-Joint Puller

  • Mfr # 24538

  • Zoro # G7604225


product price: $151.99
/ea
Free Shipping & Returns

Key Features

For Use With
Seized U-joints on most class 7 and 8 trucks
Weight
11.75
Width
3.7
Length
8.5
Height
13.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24538
Zoro #
G7604225
UPC #
076812245380
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.7
Length
8.5
Height
13.6
Diameter
8.5

Details

Item
U-Joint Puller
For Use With
Seized U-joints on most class 7 and 8 trucks
Weight
11.75

Description

Heavy Duty U-Joint Puller, Stop wasting time and energy hammering away at seized U-joints -- U-Joint Puller safely and easily removes seized U-joints on most Class 7 and 8 Trucks. This innovative tool can be used with a 1" drive impact wrench (or smaller) to quickly disassemble drive lines without damaging the driveshaft, yokes, joints or bearing cups. Whether for commercial or personal use, this U-joint tool is a must-have for your tool collection. Easily Removes Seized U-Joint Cups on Most Class 7 and 8 Trucks, Safely Disassemble Drivelines without Hammering or Heating Components, Bearing Cup Outside Diameter: 1.5" to 2.2". May Be Used with 1" Drive Impact Wrench or Smaller,
Does Not Damage the Driveshaft, Yokes, Joints or Bearing Cups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.