Zoro Homepage

Hydraylic Ball Joint Seperator

  • Mfr # 25219

  • Zoro # G7604444


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Application
Hammering away at ball joints is a technique of the past — the OEMTOOLS 25219 Hydraulic Ball Joint Separator provides the professional with a safe and effective system to separate ball joints. Equipped with a hydraulic ram rated to 8 tons, this tool will stand up to the toughest jobs. Still working hard on ball joint jobs? Work smarter with OEMTOOLS.
For Use With
Ball joint
Height (In.)
2.5
Length
7.6
Width (In.)
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25219
Zoro #
G7604444
UPC #
076812252197
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
2.5
Length
7.6
Width (In.)
4.1

Details

Item
Hydraylic Ball Joint Seperator
Application
Hammering away at ball joints is a technique of the past — the OEMTOOLS 25219 Hydraulic Ball Joint Separator provides the professional with a safe and effective system to separate ball joints. Equipped with a hydraulic ram rated to 8 tons, this tool will stand up to the toughest jobs. Still working hard on ball joint jobs? Work smarter with OEMTOOLS.
For Use With
Ball joint
Weight
4.4

Description

Hammering away at ball joints is a technique of the past -- the
OEMTOOLS 25219 Hydraulic Ball Joint Separator provides the
professional with a safe and effective system to separate ball joints. Equipped with a hydraulic ram rated to 8 tons, this tool will stand up to the toughest jobs. Still working hard on ball joint jobs? Work smarter with OEMTOOLS. Designed to Effectively Separate Ball Joints, Hydraulic Ram Rated to 8 Tons, Jaw Capacity: 56 mm (2.25"), Jaw Width: 22 mm (0.86")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.