Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intermediate U-Joint Puller

  • Mfr # 24548

  • Zoro # G7603726


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Application
Stop wasting time and energy hammering away at seized u-joints — the OEMTOOLS 24548 Intermediate U-Joint Puller safely and easily removes seized u-joints on intermediate trucks, buses and light industrial/farm equipment. This innovative tool can be used with a 1/2" drive impact wrench (or smaller) to quickly disassemble drive lines — all without damaging the driveshaft, yokes, joints or bearing cups.
For Use With
Seized U-joints on intermediate trucks, busses and light industrial/farm equipment.
Height
2.6
Length
9.69
Weight
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24548
Zoro #
G7603726
UPC #
076812245489
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.6
Length
9.69
Width
5.67

Details

Item
U-Joint Puller
Application
Stop wasting time and energy hammering away at seized u-joints — the OEMTOOLS 24548 Intermediate U-Joint Puller safely and easily removes seized u-joints on intermediate trucks, buses and light industrial/farm equipment. This innovative tool can be used with a 1/2" drive impact wrench (or smaller) to quickly disassemble drive lines — all without damaging the driveshaft, yokes, joints or bearing cups.
For Use With
Seized U-joints on intermediate trucks, busses and light industrial/farm equipment.
Weight
5.1

Description

Stop wasting time and energy hammering away at seized u-joints -- the OEMTOOLS 24548 Intermediate U-Joint Puller safely and easily removes seized u-joints on intermediate trucks, buses and light industrial/farm equipment. This innovative tool can be used with a 1/2" drive impact wrench (or smaller) to quickly disassemble drive lines -- all without damaging the driveshaft, yokes, joints or bearing cups. Easily Removes Seized U-Joint Cups on Intermediate Trucks, Buses and Light Industrial/Farm Equipment. Safely Disassemble Drivelines without Hammering or Heating Components. Bearing Cup Outside Diameter: 1.25" to 1.7". May Be Used with 1/2" Drive Impact Wrench or Smaller. Does Not Damage the Driveshaft, Yokes, Joints or Bearing Cups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.