Zoro Homepage

Magnetic Glove Dispenser

  • Mfr # 24945

  • Zoro # G7604100


product price: $20.00
/ea

Key Features

Height
10.39
Width
4.57
Length
6.22
For Use With
Gloves
Application
The OEMTOOLS 24945 magnetic glove dispenser features magnetic attachment for convenient placement, so you don't have to spend time searching for gloves.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24945
Zoro #
G7604100
UPC #
076812249456
Country of Origin
China

Dimensions

Height
10.39
Width
4.57
Length
6.22

Details

Item
Magnetic Glove Dispenser
For Use With
Gloves
Application
The OEMTOOLS 24945 magnetic glove dispenser features magnetic attachment for convenient placement, so you don't have to spend time searching for gloves.
Weight
2.25

Description

Magnetic Glove Dispenser. features magnetic attachment for convenient placement, so you don't have to spend time searching for gloves. Attaches to Any Ferrous Surface. Self-Adjusting Spring Sides Hold Various Box Sizes. 4 Powerful Magnets Provide 8 Lb. Load Capacity. Ideal For Easy Use and Convenient Glove Storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.