
Manual Bushing Installation & Removal Tool Set
Mfr # 27212
Zoro # G8238854
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
4.8
Length
19.6
Application
Height (In.)
14.9
Includes
Adapter to use bushing with shop press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27212
Zoro #
G8238854
UPC #
76812272126
Country of Origin
China
Dimensions
Width (In.)
4.8
Length
19.6
Height (In.)
14.9
Details
Item
Manual Bushing Installation & Removal Tool Set
Application
Includes
Adapter to use bushing with shop press
For Use With
Wheel bearings/suspension bushings and seals.
Weight
42.2
Description
Manual Bushing Installation & Removal Tool Set. Reduces the Possibility of Damaging the bearing/Suspension Housings, Supplied with 4 Stepped End Plates and 4 Force Screws in Carry-Case, Plates and Sleeves Can Also Be Used in a Standard Workshop Press When On-Site Access is Not Possible, Comes with 20 Cups and Receivers for 100's of Combinations, Sleeve Wall Thickness: 5 mm; Sleeve Height: 94 mm
External Sleeve Diameter: 44, 46, 48, 50, 52, 54, 56, 58, 60, 62, 64, 66, 68, 70, 72, 74, 76, 78, 80, 82 mm
Sleeve End Caps: 83 x 20 mm, 4 ACME Threaded Forcing Screws: 10 X 1.5, 12 X 2.0, 14 X 2.0, 16 X 2.5 mm,
Force Screw Length: 450 mm, Includes Adapter to Use Bushings with Shop Press
External Sleeve Diameter: 44, 46, 48, 50, 52, 54, 56, 58, 60, 62, 64, 66, 68, 70, 72, 74, 76, 78, 80, 82 mm
Sleeve End Caps: 83 x 20 mm, 4 ACME Threaded Forcing Screws: 10 X 1.5, 12 X 2.0, 14 X 2.0, 16 X 2.5 mm,
Force Screw Length: 450 mm, Includes Adapter to Use Bushings with Shop Press
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.