Zoro Homepage

Master Inner Tie Rod Tool Set

  • Mfr # 27178

  • Zoro # G7603750


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Application
The OEMTOOLS 27178 Master Inner Tie Rod Tool Set makes it easy to remove and re-install inner tie rods without removing the rack and pinion. The inner tie rod removal set includes SAE and metirc adapters to handle a variety of make and models vehicles including larger tie rods found on many trucks and SUVs.
For Use With
Tie rods
Includes
Includes 12 Sizes of Crowfoot Style Adapters: 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" and 29 mm, 32.5 mm, 33.6 mm, 38.4 mm, 40 mm, 42 mm.
Length
27.75
Weight
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27178
Zoro #
G7603750
UPC #
076812271785
Country of Origin
China

Dimensions

Length
27.75
Height
3
Width
4.1

Details

Item
Tie Rod Tool Set
Application
The OEMTOOLS 27178 Master Inner Tie Rod Tool Set makes it easy to remove and re-install inner tie rods without removing the rack and pinion. The inner tie rod removal set includes SAE and metirc adapters to handle a variety of make and models vehicles including larger tie rods found on many trucks and SUVs.
For Use With
Tie rods
Includes
Includes 12 Sizes of Crowfoot Style Adapters: 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" and 29 mm, 32.5 mm, 33.6 mm, 38.4 mm, 40 mm, 42 mm.
Weight
7.75

Description

Master Inner Tie Rod Tool Set. makes it easyto remove and re-install inner tie rods without removing the rack and pinion. The inner tie rod removal set includes SAE and metric adapters
to handle a variety of make and model vehicles including larger tie rods found on many trucks and SUVs. Includes 12 Sizes of Crowfoot Style Adapters: 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" and 29 mm, 32.5 mm, 33.6 mm, 38.4 mm, 40 mm, 42 mm, Crowfoot Adapters are Nickel Plated for Durability, Tube Handle Inner Diameter is 2.125" to Service Small Cars,
Pickups and Large SUVs, 1/2" Drive Tube Handle Makes it Easy to Remove and Re-Install
to Proper Torque, Comes in a Sturdy Blow Mold Case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.