Zoro Homepage

Master Wheel Hun & Bearing Remover & Installer Kit

  • Mfr # 27213

  • Zoro # G7604119


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Application
For Use With
Front wheel hub and bearings on Asian, domestic and German vehicles as well as rear wheel hubs and bearings on European vehicles.
Includes
Includes Adapter Shoes, Pusher Washers, Receiver Sleeves, Nut-Bolt and Heavy Duty Bearing
Length
15
Height
4.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27213
Zoro #
G7604119
UPC #
076812272133
Country of Origin
Taiwan, Province of China

Dimensions

Length
15
Height
4.6
Width
13.6

Details

Item
Hun and Bearing Remover/Installer Kit
Application
For Use With
Front wheel hub and bearings on Asian, domestic and German vehicles as well as rear wheel hubs and bearings on European vehicles.
Includes
Includes Adapter Shoes, Pusher Washers, Receiver Sleeves, Nut-Bolt and Heavy Duty Bearing
Weight
31.8

Description

Master Wheel Hun & Bearing Remover & Installer Kit. For removal and installation of front wheel hub and bearings on Asian, Domestic and German vehicles as well as rear wheel hubs and bearings on European vehicles. Application: Most Make and Models of Domestic, European and Asian Vehicles Where the Hub and/or Bearing are Pressed. Self-Centering Design is Incredibly Durable and Easy-to-Use. Saves Time by Allowing Tech to Service Components on the Vehicle with No Need for a Shop Press. Works on Front, Rear and All-Wheel Drive Vehicles. Broader Application with Fewer Components Than Many Other Tools. Heavy Duty Thrust Bearing Reduces Effort and Extends the Life of the Pressure Screw. Includes Adapter Shoes, Pusher Washers, Receiver Sleeves, Nut-Bolt and Heavy Duty Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.