Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

McPherson Strut Spring Compressor

  • Mfr # 25553

  • Zoro # G8238608


product price: $44.39
/ea

Key Features

Height (In.)
2.2
Length
12.8
For Use With
MacPherson Strut Springs
Width (In.)
3.8
Weight
7.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25553
Zoro #
G8238608
UPC #
076812255532
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
2.2
Length
12.8
Width (In.)
3.8

Details

Item
Strut Spring Compressor
For Use With
MacPherson Strut Springs
Weight
7.15

Description

Strut Spring Compressor is great for your shop or garage. This item is designed to compress most MacPherson Strut Spring sizes. The broad spring contact and built-in detent pins help to lock the spring into place for safer spring compression. The OEMTOOLS Strut Spring Compressor quickly and safely compresses
the spring for easy replacement of the strut cartridge or strut assembly repair. The hooks are forged and the center screw is hardened for long life. Heat-Treated Forcing Screw for Durability, Safety Latches to Help Keep the Spring into Place During Compression, Designed to Compress Most MacPherson Strut Spring Sizes, road Spring Contact Locks the Spring into Place, Note: Lubricate the Threads of This Tool with Anti-Seize, Compound to Prolong the Life of the Center Screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.