Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Oil Drain, 18 Gallon, Green

  • Mfr # 87042

  • Zoro # G8238696


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Length
20.4
Width
17.8
Height (In.)
36.25
Includes
Reservoir Capacity: 18 Gallons (70L). Funnel Capacity: 2.6 Gallons (10L) Funnel Diameter: 17". Pressurized Self-Evacuation Feature Requires Only Shop Air - 1/4" NPT M Industrial Interchange on Reservoir. Max. Pressure: 40 psi. Adjustable Height: 44.5" - 68.5". Large Swivel Casters to Easily Maneuver Through a Shop.
Weight
43.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87042
Zoro #
G8238696
UPC #
076812870421
Country of Origin
China

Dimensions

Length
20.4
Width
17.8
Height (In.)
36.25

Details

Item
Metal Oil Drain
Includes
Reservoir Capacity: 18 Gallons (70L). Funnel Capacity: 2.6 Gallons (10L) Funnel Diameter: 17". Pressurized Self-Evacuation Feature Requires Only Shop Air - 1/4" NPT M Industrial Interchange on Reservoir. Max. Pressure: 40 psi. Adjustable Height: 44.5" - 68.5". Large Swivel Casters to Easily Maneuver Through a Shop.
Weight
43.35
For Use With
The OEMTOOLS 87042 18 Gallon Metal Oil Drain is designed to efficiently collect motor oil, transmission fluid and coolant from under lift mounted vehicles – without making a mess. Outfitted with a standard 1/4" NPT M Industrial Interchange, it uses shop air for easy pressurized self-evacuation. The large 17" funnel can be adjusted from 44.5" to 68.5" for a range of lift heights, making it easier to transport through the shop. The funnel also features a filter screen to stop debris, parts and tools from entering the drain.

Description

18 Gallon Metal Oil Drain is designed to efficiently collect motor oil, transmission fluid and coolant from under liftmounted vehicles - without making a mess. Outfitted with a standard 1/4" NPT M Industrial Interchange, it uses shop air for easy pressurized self-evacuation. The large 17" funnel can be adjusted from 44.5" to 68.5" for a range of lift heights, making it easier to transport through the
shop. The funnel also features a filter screen to stop debris, parts and tools from entering the drain.
Reservoir Capacity: 18 Gallons (70L), Funnel Capacity: 2.6 Gallons (10L), Funnel Diameter: 17", Pressurized Self-Evacuation Feature Requires Only Shop Air -, 1/4" NPT M Industrial Interchange on Reservoir, Max. Pressure: 40 psi, Adjustable Height: 44.5" - 68.5", Large Swivel Casters to Easily Maneuver Through a Shop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.