Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Parts Washer

  • Mfr # 24804

  • Zoro # G7603927


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
26.74
Overall Width (In.)
18.5
Overall Height (In.)
10.5
Application
The OEMTOOLS 24804 Mobile Parts Washer is completely portable so you can take the washer to the parts -- and it has a built-in 110/120-volt pump that can handle 4 Gallons per Minute. It is made of strong high impact & high-density polyethylene that won't rust, and comes with exterior lid latches, side handgrips and a drain plug/stopper to prevent leaking or spilling during transport.
For Use With
Mobile parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24804
Zoro #
G7603927
UPC #
076812248046
Country of Origin
China

Dimensions

Overall Length (In.)
26.74
Overall Width (In.)
18.5
Overall Height (In.)
10.5

Details

Item
Mobile Parts Washer
Application
The OEMTOOLS 24804 Mobile Parts Washer is completely portable so you can take the washer to the parts -- and it has a built-in 110/120-volt pump that can handle 4 Gallons per Minute. It is made of strong high impact & high-density polyethylene that won't rust, and comes with exterior lid latches, side handgrips and a drain plug/stopper to prevent leaking or spilling during transport.
For Use With
Mobile parts
Weight
13.2

Description

The OEMTOOLS 24804 Mobile Parts Washer is completely portable so you can take the washer to the parts -- and it has a built-in 110/120-volt pump that can handle 4 Gallons per Minute. It is made of strong high impact & high-density polyethylene that won't rust, and comes with exterior lid latches, side handgrips and a drain plug/stopper to prevent leaking or spilling during transport. Solution Capacity (Gallon): Minimum 2, Maximum 4. Pump Output: 264 Gallons/Hour - 4 Gallons/Minute. Power Supply: 115VAC. Dimensions: 26" (L) x 18" (W) x 9.5" (H). Weight: 11 Lb. Parts Washer May Be Damaged if You Use Aggressive Solvents (Petroleum, Toluene or Thinners, etc.). Lid Has Positive Seal and Latches for Mobility. Designed to Work with Water-based Cleaning Solutions Only (Not for Use with Solvents).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.