Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Funnel for Honda

  • Mfr # 87022

  • Zoro # G204662247


product price: $28.99
/ea

Key Features

Height
9.4
Application
Threaded to specific car makes — stabilizing the oil funnel for optimized refilling.
For Use With
Acura, Honda, Hyundai, Infiniti, Kia, Land Rover, Nissan, and Suzuki; See Manual for Full Listing Transparent Lower Chamber to Monitor Oil Flow
Length (In.)
5.4
Width
5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87022
Zoro #
G204662247
UPC #
076812870223
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.4
Length (In.)
5.4
Width
5.2

Details

Item
Oil Funnel
Application
Threaded to specific car makes — stabilizing the oil funnel for optimized refilling.
For Use With
Acura, Honda, Hyundai, Infiniti, Kia, Land Rover, Nissan, and Suzuki; See Manual for Full Listing Transparent Lower Chamber to Monitor Oil Flow

Description

Eliminate oil spills while refilling oil with the OEMTOOLS Direct Fit Oil,Funnel Line. Equipped with a wide-flow passage, the no-spill funnel is threaded to specific car makes — stabilizing the oil funnel for optimized refilling.
Funnel Screws Directly into Filler Neck Threaded to Fit: Acura, Honda, Hyundai, Infiniti, Kia, Land Rover, Nissan, and Suzuki; See Manual for Full Listing Transparent Lower Chamber to Monitor Oil Flow,Wide Passage for Rapid Refilling,
Includes the (87027) Extended Adapter for Vehicles with Narrow Access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.