Zoro Homepage

Oil Funnel for Subaru

  • Mfr # 87023

  • Zoro # G604662229


product price: $28.99
/ea

Key Features

Height
9.5
For Use With
Threaded to Fit Subaru Vehicles; See Manual for Full Listing
Length (In.)
5.2
Application
Threaded to specific car makes — stabilizing the oil funnel for optimized refilling.
Width
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87023
Zoro #
G604662229
UPC #
076812870230
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5
Length (In.)
5.2
Width
5.3

Details

Item
Oil Funnel
For Use With
Threaded to Fit Subaru Vehicles; See Manual for Full Listing
Application
Threaded to specific car makes — stabilizing the oil funnel for optimized refilling.

Description

Eliminate oil spills while refilling oil with the OEMTOOLS Direct Fit Oil Funnel Line. Equipped with a wide-flow passage, this no-spill funnel is
threaded specifically for Subaru vehicles — stabilizing the oil funnel for optimized refilling. It fits directly into the filler neck and stays in place
during operation. A transparent lower chamber lets you easily monitor oil flow.
Funnel Screws Directly into Filler Neck,
Threaded to Fit Subaru Vehicles; See Manual for Full Listing,Transparent Lower Chamber to Monitor Oil Flow,Wide Passage for Rapid Refilling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.