Zoro Homepage

Oil Jug, 10L, White

  • Mfr # 87018

  • Zoro # G7604259


product price: $56.95
/ea

Key Features

Height
15
For Use With
Automotive oils and fluids
Length (In.)
14.6
Width
7
Application
This OEMTOOLS 10L (10 Qt.) Oil Jug ensures easy transfer of automotive oils and fluids. This convenient industrial grade container is portable and safe for automotive oils and fluids. It also features spill proof caps for safe transport.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87018
Zoro #
G7604259
UPC #
76812870186
Country of Origin
China

Dimensions

Height
15
Length (In.)
14.6
Width
7

Details

Item
Oil Jug
For Use With
Automotive oils and fluids
Application
This OEMTOOLS 10L (10 Qt.) Oil Jug ensures easy transfer of automotive oils and fluids. This convenient industrial grade container is portable and safe for automotive oils and fluids. It also features spill proof caps for safe transport.
Weight
1.5

Description

This OEMTOOLS 10L (10 Qt.) Oil Jug ensures easy transfer of automotive oils and fluids. This convenient industrial grade container is portable and safe for automotive oils and fluids. It also features spill proof caps for safe transport. Safe for Automotive Oils and Fluids. Convenient Carry and Pour Handles. Spill Proof Caps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.