Zoro Homepage

Pen-Style Screw/Nut Driver, Phillips/Slotted Bits, Metric Sockets, 5.38in Long, 4PK

  • Mfr # 22537

  • Zoro # G215960363


product price: $23.49
/pk 4, $5.87/ea

Key Features

Includes
(2) Double Ended Phillips/Slotted Bits: (2) Nut-Driver Sockets
Outside Dia.
0.5 in
Tip/Socket Type
Phillips; Slotted; Metric Socket
Number of Points
6
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22537
Zoro #
G215960363
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.5 in
Overall Length
5.38 in
Shank Length
3.5 in
Tip/Socket Size
#0 Phillips; #1 Phillips; 1/8 Slotted; 5/32 Slotted; 5 mm Socket

Details

Includes
(2) Double Ended Phillips/Slotted Bits: (2) Nut-Driver Sockets
Tip/Socket Type
Phillips; Slotted; Metric Socket
Number of Points
6
Shank Material
Steel
Handle Material
Plastic
Fastening Tool Material
Steel
Type
Screwdriver/Nut Driver Set
Clip Tip
No
Nut Driver Handle Color
Black/Green; Green/Clear
Item
Screwdrivers/Nut Drivers
Offset Tip
No
Magnetic/Nonmagnetic
Nonmagnetic

Description

The 6-Way Pen-Style Screw & Nut Driver is the epitome of convenience. Each handy, pocket-sized tool covers the range of six precision tools. Small and lightweight, it's perfect for detail jobs, such as toy assembly and electronics as well as cell phone and eyeglass repair. Two double-ended Phillips/slotted bits #0 & 1/8, #1 and 5/32 and two 5 mm nut drivers are always at the ready, with the bits stored neatly within its barrel-like handle. Pocket-clip equipped, pen-like design features caps on both ends to protect shirt pockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.