Zoro Homepage

Pneumatic/Manual Fluid Extractor 1.5 Gallons (6L)

  • Mfr # 24937

  • Zoro # G7604304


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Length
17.13
Width
8.9
For Use With
Most fluid types: engine oil, transmission fluid, gear oil, coolant and power steering fluid.
Height
8.9
Includes
Includes a 5 Ft. Main Suction Flexible Hose and 2 Dipstick Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24937
Zoro #
G7604304
UPC #
076812249371
Country of Origin
Taiwan, Province of China

Dimensions

Length
17.13
Width
8.9
Height
8.9

Details

For Use With
Most fluid types: engine oil, transmission fluid, gear oil, coolant and power steering fluid.
Includes
Includes a 5 Ft. Main Suction Flexible Hose and 2 Dipstick Adapters
Application
The OEMTOOLS 24937 Pneumatic/Manual Fluid Extractor 1.5 Gallons (6L) lets you use shop air or the manual pump to extract low viscosity fluids through dipstick tubes or other openings with minimal clean-up. Using either the manual or pneumatic method, this extractor can remove many automotive fluid types, including: engine oil, transmission fluid, gear oil, coolant and power steering fluid. This extractor is designed with an automatic shut-off valve to prevent messy overflows.

Description

Pneumatic/Manual Fluid Extractor 1.5 Gallons (6L) lets you use shop air or the manual pump to extract low viscosity fluids through dipstick tubes or other openings with minimal clean-up. Using either the manual or pneumatic method, this extractor can remove many automotive fluid types, including: engine oil, transmission fluid, gear oil, coolant and power steering fluid. This extractor is designed with an automatic shut-off valve to prevent messy overflows. Allows Both Pneumatic and Manual Extraction Methods, Features a One Piece Leak Proof Reservoir, Includes a 5 Ft. Main Suction Flexible Hose and 2 Dipstick Adapters, Use with Low Viscosity Fluid, Including Water and Coolant, Automatic Shut-off Valve Prevents Fluid from Overflowing, Oversized Pumping Handle for Easy Use, Working Pressure: 85 psi; Max. Pressure: 120 psi, 1.5 Gallons (6 Liters)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.