Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L)

  • Mfr # 24938

  • Zoro # G7603805


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Length
27.34
Width
8.75
Weight
8.43
Includes
Includes a 5 Ft. Main Suction Flexible Hose and 2 Dipstick Adapters
For Use With
Many automotive fluid types, including engine oil, transmission fluid, gear oil, coolant and power steering fluid.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24938
Zoro #
G7603805
UPC #
076812249388
Country of Origin
Taiwan, Province of China

Dimensions

Length
27.34
Width
8.75
Height
8.75

Details

Weight
8.43
Includes
Includes a 5 Ft. Main Suction Flexible Hose and 2 Dipstick Adapters
For Use With
Many automotive fluid types, including engine oil, transmission fluid, gear oil, coolant and power steering fluid.
Application
The OEMTOOLS 24938 Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) lets you use shop air or the manual pump to extract low viscosity fluids through dipstick tubes or other openings with minimal cleanup. Using either the manual or pneumatic method, this extractor can remove many automotive fluid types, including engine oil, transmission fluid, gear oil, coolant and power steering fluid. This extractor is designed with an automatic shut-off valve to prevent messy overflows.

Description

The OEMTOOLS 24938 Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) lets you use shop air or the manual pump to extract low viscosity fluids through dipstick tubes or other openings with minimal cleanup. Using either the manual or pneumatic method, this extractor can remove many automotive fluid types, including engine oil, transmission fluid, gear oil, coolant and power steering fluid. This extractor is designed with an automatic shut-off valve to prevent messy overflows. Allows Both Pneumatic and Manual Extraction of Fluids. Features a One Piece Leak Proof Reservoir. Includes a 5 Ft. Main Suction Flexible Hose and 2 Dipstick Adapters. Use with Low Viscosity Fluid, Including Water and Coolant. Automatic Shutoff Valve Prevents Fluid from Overflowing -- Suction Will Stop Once Capacity is Reached. Oversized Pumping Handle for Easy Use. Working Pressure: 85 psi; Max. Pressure: 120 psi. 2.5 Gallon (9.5L)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.