Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering and Brake Bleed Adapter Kit

  • Mfr # 27311

  • Zoro # G7604137


product price: $37.99
/ea

Key Features

Weight
1.45
Application
Automotive power steering systems have a tendency to trap air in components and lines, causing erratic steering, pump noise and potential damage to critical parts. Then coupled with a hand vacuum pump the OEMTOOLS Power Steering Bleeder Kit will allow user to help remove trapped air in Power Steering and Brake System components and lines. Includes 2 EPDM tapered rubber adapters to fit most power steering pumps and reservoirs, a reservoir bottle to protect hand vacuum pumps and 3 sizes of break bleeder adapters. Includes a sturdy blow mold case.
For Use With
Power Steering and Brake System components and lines.
Width
6.7
Length
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27311
Zoro #
G7604137
UPC #
076812273116
Country of Origin
China

Dimensions

Width
6.7
Length
9.4
Height (In.)
2.7

Details

Weight
1.45
Application
Automotive power steering systems have a tendency to trap air in components and lines, causing erratic steering, pump noise and potential damage to critical parts. Then coupled with a hand vacuum pump the OEMTOOLS Power Steering Bleeder Kit will allow user to help remove trapped air in Power Steering and Brake System components and lines. Includes 2 EPDM tapered rubber adapters to fit most power steering pumps and reservoirs, a reservoir bottle to protect hand vacuum pumps and 3 sizes of break bleeder adapters. Includes a sturdy blow mold case.
For Use With
Power Steering and Brake System components and lines.
Item
Power Steering and Brake Bleed Adapter Kit
Includes
Includes: 2 EPDM Tapered Rubber Adapters to Fit Most Power Steering Pumps and Reservoirs, Reservoir Bottle to Protect Hand Vacuum Pumps, and 3 sizes of Brake Bleeder Adapters.

Description

Automotive power steering systems have a tendency to trap air in components and lines, causing erratic steering, pump noise and potential damage to critical parts. When coupled with a hand vacuum pump the OEMTOOLS Power Steering Bleeder Kit will allow user to help remove trapped air in Power Steering and Brake System components and lines. Works with a Hand Vacuum Pump That Can Be Coupled to the Adapter to Exert a Vacuum on the Fluid's Surface in the Reservoir Adapters Form an Airtight Seal in the Neck of a Vehicle's Power Steering Pump. Help to Eliminate Trapped Air Following Repairs or Fluid Changes. Includes: 2 EPDM Tapered Rubber Adapters to Fit Most Power Steering Pumps and Reservoirs, Reservoir Bottle to Protect Hand Vacuum Pumps, and 3 sizes of Brake Bleeder Adapters. Comes in a Blow Mold Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.