Zoro Homepage

Pulley Puller/Installer

  • Mfr # 27031

  • Zoro # G7603647


product price: $40.55
/ea

Key Features

Overall Length
9.5
For Use With
Features 2 Screws for Use on Most Ford, Chrysler, GM and VW Power Steering Pulleys. Pulls Pulleys on GM Belt Driven Vacuum Pumps. Pulls Pressed on Water Pump Pulleys of GM V6 Engines.
Includes
Molded storage carrying case
Weight
2.4
Height
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27031
Zoro #
G7603647
UPC #
076812270313
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.5
Height
2.3
Width
7.3

Details

Item
Pulley Puller/Installer
For Use With
Features 2 Screws for Use on Most Ford, Chrysler, GM and VW Power Steering Pulleys. Pulls Pulleys on GM Belt Driven Vacuum Pumps. Pulls Pressed on Water Pump Pulleys of GM V6 Engines.
Includes
Molded storage carrying case
Weight
2.4
Application
The OEMTOOLS Pulley Puller/Installer fits pulleys with hub diameters measuring 1-1/8", 1-1/4", 1-5/16", and 1-3/8". It includes 2 screws for use on most Ford, Chrysler, GM and VW power steering pulleys with Saginaw, Thompson, and Ford C111 and C2 pumps. Also pulls pulleys on GM belt driven vacuum pumps, and the pressed-on water pump pulleys of GM V6 engines. Includes molded storage carrying case.

Description

Pulley Puller/Installer. Fits Pulleys with Hub Diameters Measuring 1-1/8", 1-1/4",
1-5/16" and 1-3/8". Comes with Molded Storage Carrying Case. Features 2 Screws for Use on Most Ford, Chrysler, GM and VW. Power Steering Pulleys. Pulls Pulleys on GM Belt Driven Vacuum Pumps. Pulls Pressed on Water Pump Pulleys of GM V6 Engines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.