Zoro Homepage

Razor Blades, 100 Pack

  • Mfr # 25181

  • Zoro # G7604076


product price: $10.49
/ea

Key Features

Primary Cutting Application
These OEMTOOLS Razor Blades are an ideal fit for most utility knife. Constructed from high carbon steel and high quality chrome vanadium steel for strength, durability and resistance to corrosion. These OEMTOOLS Razor Blades are perfect for removing paint of decals without scraping the surface, and can also be used to open packages or cut through cords.
Standards
Made in the USA
For Use With
Removing paint or decals without scraping the surface, and can also be used to open packages or cut through cords.
Blade Width
2.5
Overall Height
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25181
Zoro #
G7604076
UPC #
076812251817
Country of Origin
United States

Dimensions

Blade Width
2.5
Overall Height
1.25
Overall Length
7.5

Details

Item
Razor Blades
Primary Cutting Application
These OEMTOOLS Razor Blades are an ideal fit for most utility knife. Constructed from high carbon steel and high quality chrome vanadium steel for strength, durability and resistance to corrosion. These OEMTOOLS Razor Blades are perfect for removing paint of decals without scraping the surface, and can also be used to open packages or cut through cords.
Standards
Made in the USA
For Use With
Removing paint or decals without scraping the surface, and can also be used to open packages or cut through cords.
Weight
1

Description

These OEMTOOLS Razor Blades are an ideal fit for most utility knives. Constructed from high carbon steel and high quality chrome vanadium steel for strength, durability and resistance to corrosion. These OEMTOOLS Razor Blades are perfect for removing paint or decals without scraping the surface, and can also be used to open packages or cut through cords.
Steel Backed High Carbon Steel Blade Fits All Standard Razor
Blade Tools, 2 Piece Design for Added Strength, Perfect for Removing Paint and Decals, Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.