Zoro Homepage

Transmission Drain Pan

  • Mfr # 87035

  • Zoro # G804662227


product price: $55.95
/ea

Key Features

Length
23.5
Width
22.5
Height (In.)
5.25
Application
Designed to fit the top of funnels on most lift drains.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87035
Zoro #
G804662227
UPC #
076812870353
Country of Origin
China

Dimensions

Length
23.5
Width
22.5
Height (In.)
5.25

Details

Item
Drain Pan
Application
Designed to fit the top of funnels on most lift drains.

Description

The OEMTOOLS 87035 Transmission Drain Pan is designed to fit the top of funnels on most lift drains. Constructed with flexible plastic to
prevent cracking if stepped on, this drain pan easily pops back into place. The drain pan also features a built-in screen to block debris,
parts and tools from entering the lift drain.
Flexible Plastic Construction,Fits on Top of Funnels for Most Lift Drains,Built-in Screen to Catch Debris, Parts and Tools.
Dimensions: 22-3/4" (L) x 23-3/4" (W) x 4-3/4" (H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.