Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oemtools Workshop Crreper Set, Green 24993

Workshop Crreper Set, Green (Discontinued)

  • Mfr # 24993
  • Zoro # G7604207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24993
Zoro #
G7604207
UPC #
76812249937
Country of Origin
China

Dimensions

Height
10.1
Length
13.7
Width
13.3

Details

Weight
19.35
Application
The Workshop Creeper Seat is a fully functioning seat with 2 tool tray drawers allowing you to keep everything you need to close at hand. Keep you drink of spray cans close by in the 3 can holder. 4 swivel wheels rool smoothly across the floor with easy turning for optimum maneuverability.
For Use With
Tools, parts and accessories

Description

The Workshop Creeper Seat is a fully functioning seat with 2 tool tray drawers allowing you to keep everything you need close at hand. Keep your drink or spray cans close by in the 3 can holder. 4 swivel wheels roll smoothly across the floor with easy turning for optimum maneuverability. Vinyl Foam Padded Seat for Maximum Comfort, 2 Sliding Drawers to Store Parts, Under Seat Storage for Tools, Parts & Accessories, Can Holder for 3 Cans, Smooth Rolling Swivel Caster Wheels, Weight Capacity: 280 Lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.