Zoro Homepage

Grip Clamp, SS, 0.563-0.689in.Open, PK100

  • Mfr # 16707872-100GRAG

  • Zoro # G0321977


product price: $58.69
/pk 100, $0.59/ea

Key Features

Clamp Type
Single-Ear Clamp
Material
Stainless Steel
Width (In.)
0.276"
Thickness (In.)
0.08
Closed - Open (In.)
0.563-0.689
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16707872-100GRAG
Zoro #
G0321977
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
0.276"
Thickness (In.)
0.08
Nominal Size (In.)
1/2
Size
1/2 in
Band Thickness
0.031 in
Band Width
9/32 in
For Minimum Outside Diameter
9/16 in
For Maximum Outside Diameter
11/16 in

Details

Clamp Type
Single-Ear Clamp
Material
Stainless Steel
Item
Pex Clamp
Closed - Open (In.)
0.563-0.689
Type
Ear Clamp
Connection
PEX Crimp
Closed - Open (mm)
14.3-17.5
For Use With
PEX Tubing and PEX Crimp Tools
Series
1 Ear PEX
Band Material Grade
304
Band Material
Stainless Steel
Maximum Closing Force
2,800 N
Band Type
Tongue-in-Groove

Description

Pex Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.031 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 9/16 in, Maximum Closing Force 2,800 N, SAE Number Not Applicable, Series 1 Ear PEX, Clamp Type Single-Ear Clamp, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.