Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grip Clamp, SS, 0.791-0.917in.Open, PK50

  • Mfr # 16707955-50GRAG

  • Zoro # G0322001


product price: $44.75
/pk 50, $0.90/ea

Key Features

Clamp Type
Single-Ear Clamp
Material
Stainless Steel
Width (In.)
0.354
Thickness (In.)
0.08
Closed - Open (In.)
0.791-0.917
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16707955-50GRAG
Zoro #
G0322001
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
0.354
Thickness (In.)
0.08
Nominal Size (In.)
3/4
Size
3/4 in
For Minimum Outside Diameter
51/64 in
Band Width
23/64 in
Band Thickness
0.031 in
For Maximum Outside Diameter
59/64 in

Details

Clamp Type
Single-Ear Clamp
Material
Stainless Steel
Item
Pex Clamp
Closed - Open (In.)
0.791-0.917
Connection
PEX Crimp
Type
Ear Clamp
For Use With
PEX Tubing and PEX Crimp Tools
Closed - Open (mm)
20.1-23.3
Band Material Grade
304
Maximum Closing Force
4,100 N
Band Type
Tongue-in-Groove
Series
1 Ear PEX
Band Material
Stainless Steel

Description

Pex Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.031 in, Band Type Tongue-in-Groove, Band Width 23/64 in, For Maximum Outside Diameter 59/64 in, For Minimum Outside Diameter 51/64 in, Maximum Closing Force 4,100 N, SAE Number Not Applicable, Series 1 Ear PEX, Clamp Type Single-Ear Clamp, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.