Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 1 Ear, w/Insert, 7mm W, PK100

  • Mfr # 15400041

  • Zoro # G7293993


product price: $74.15
/pk 100, $0.74/ea

Key Features

Clamp Type
Single-Ear Clamp
Band Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Closing Force
2,500 N
Band Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15400041
Zoro #
G7293993
UPC #
-
Country of Origin
Poland

Dimensions

Band Width
9/32 in

Details

Clamp Type
Single-Ear Clamp
Item
Hose Clamp
Band Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Closing Force
2,500 N
Band Material Grade
304
Features
Visible Deformation Provides Evidence of Proper Closure

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Width 9/32 in, Maximum Closing Force 2,500 N, Clamp Type Single-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.