Hose Clamp Assortment
Mfr # 18500060
Zoro # G3201432
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Clamp Type
Hose Clamp Assortment
Finish
Plain
Material
Stainless Steel
Includes
(10) 1 in Ear Clamp, (10) 1/2 in Ear Clamp, (10) 23/32 in Ear Clamp, (10) 5/8 in Ear Clamp, (10) 7/8 in Ear Clamp, (10) 9/16 in Ear Clamp, 1 1/4 in Ear Clamp, 1 1/8 in Ear Clamp, Plastic Case, Standard Jaw Pincer
Type
Ear Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18500060
Zoro #
G3201432
UPC #
-
Country of Origin
United States
Dimensions
Number of Sizes
8
Smallest Clamping Diameter in Set
13 19/64 mm
Largest Clamping Diameter in Set
31 19/32 mm
Details
Clamp Type
Hose Clamp Assortment
Finish
Plain
Material
Stainless Steel
Includes
(10) 1 in Ear Clamp, (10) 1/2 in Ear Clamp, (10) 23/32 in Ear Clamp, (10) 5/8 in Ear Clamp, (10) 7/8 in Ear Clamp, (10) 9/16 in Ear Clamp, 1 1/4 in Ear Clamp, 1 1/8 in Ear Clamp, Plastic Case, Standard Jaw Pincer
Type
Ear Clamp
Number of Pieces
81
Item
Hose Clamp Assortment
Band Material
Stainless Steel
Number of Clamps
81
Features
Stepless 1 Ear
Band Material Grade
304
Container Type
Plastic Case
Hose Clamp Type
Single Ear
Description
Hose Clamp Assortment, Band Material Stainless Steel, Band Material Grade 304, Container Type Plastic Case, Hose Clamp Type Single Ear, Includes (10) 1 in Ear Clamp, (10) 1/2 in Ear Clamp, (10) 23/32 in Ear Clamp, (10) 5/8 in Ear Clamp, (10) 7/8 in Ear Clamp, (10) 9/16 in Ear Clamp, 1 1/4 in Ear Clamp, 1 1/8 in Ear Clamp, Plastic Case, Standard Jaw Pincer, Largest Clamping Diameter in Set 31 19/32 mm, Number of Clamps 81, Number of Sizes 8, SAE Numbers Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.