Zoro Homepage

Hose Clamp, Nominal Size 19-13/64", PK100

  • Mfr # 16700110-100

  • Zoro # G7598547


product price: $70.85
/pk 100, $0.71/ea

Key Features

Clamp Type
Single-Ear Clamp
Finish
Plain
Material
Stainless Steel
Width (In.)
0.294 in
Closed - Open (mm)
16-19.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16700110-100
Zoro #
G7598547
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
0.294 in
Thickness (In.)
0.024 in
Nominal Size (In.)
19/25 in
Band Thickness
0.024 in
Band Width
9/32 in
For Maximum Outside Diameter
49/64 in
For Minimum Outside Diameter
5/8 in

Details

Clamp Type
Single-Ear Clamp
Finish
Plain
Material
Stainless Steel
Closed - Open (mm)
16-19.2
Item
Hose Clamp
Type
Ear Clamp
Closed - Open (In.)
0.630-0.760
Standards
DIN EN ISO 9227
Band Type
Tongue-in-Groove
Resistance Properties
Corrosion Resistant
Compatible Install Tool
HMK 01
Band Material
Stainless Steel
Band Material Grade
304
Series
1 Ear
Maximum Closing Force
2,400 N

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 49/64 in, For Minimum Outside Diameter 5/8 in, Maximum Closing Force 2,400 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.