Zoro Homepage

Hose Clamp, SS, Nom.Size. 1 In., PK100

  • Mfr # 16700031-100

  • Zoro # G3055202


product price: $69.55
/pk 100, $0.70/ea

Key Features

Clamp Type
Single-Ear Clamp
Finish
Plain
Material
Stainless Steel
Width (In.)
0.276 in
Closed - Open (mm)
22.4-25.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16700031-100
Zoro #
G3055202
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
0.276 in
Thickness (In.)
0.024 in
Nominal Size (In.)
1 in
Band Thickness
0.024 in
Band Width
9/32 in
For Minimum Outside Diameter
7/8 in
For Maximum Outside Diameter
1 1/64 in

Details

Clamp Type
Single-Ear Clamp
Finish
Plain
Material
Stainless Steel
Closed - Open (mm)
22.4-25.6
Item
Hose Clamp
Type
Crimp, Stepless Ear
Closed - Open (In.)
0.882-1.008
Standards
DIN EN ISO 9227
Features
Crimp, Stepless Ear
Band Type
Tongue-in-Groove
Maximum Closing Force
2,400 N
Series
1 Ear
Resistance Properties
Corrosion Resistant
Compatible Install Tool
HMK 01
Band Material
Stainless Steel
Band Material Grade
304

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 1 1/64 in, For Minimum Outside Diameter 7/8 in, Maximum Closing Force 2,400 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.